- Fabric/Material: 22 oz. Kevlar® Terrycloth & 8 oz. Kevlar® Twill Cuff
- Provides thermal and cut protection
- Wool lining
- Straight thumb
- Extra Kevlar® felt palm patch
- Made in the USA
Compliance:
- ANSI/ISEA 105 Heat Level 6
- ANSI/ISEA 105 Cut Level 4
Weights & Dimensions
| Length | 14 in |
| Size | One Size |
Product Details
| Type | High Heat Gloves |
| Color | Yellow |
| Series | National Safety Apparel® |
| Cuff Style | Gauntlet |
| Temperature Range | Up To 500 °F |
| Material | Kevlar Terrycloth, Kevlar Twill Cuff |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | G51KTLW00214 |
| Lining Material | Wool |
| Cut Level | A4 |
| Brand | National Safety Apparel |
Compliance & Certifications
| ANSI Heat Level | 6 |
| Certifications | ANSI/ISEA 105 Heat Level 6, ANSI/ISEA 105 Cut Level 4 |