Features:
- Sold in Packs of: 10
- Material: Acrylic
- Orientation: Portrait/Landscape
- Loading Style: Top/Side Loading
- Measurement: 5" x 7"
- Stands: Two 3.5" Injection Molded Stands
- Thickness: 0.100"
- Color: Clear
Weights & Dimensions
| Width | 5 in |
| Height | 7 in |
Product Details
| Style | Vertical/Horizontal |
| Material | Acrylic |
| Package Quantity | 10 |
| Description | Vertical/Horizontal Dual-Stand Sign Holder |
| Color | Clear |
| Manufacturers Part Number | 132722-10PK |
| Brand | Azar Displays |