Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Loctite

Model # :WBB1462117

MPN #: 1329467

Loctite® 1329467 243™ Primerless Oil Tolerant Med Strength Blue Threadlocker 50ml

Product Description
Top Pick Loctite® 243™ Primerless Threadlocker is an oil tolerant, removable, medium strength, blue threadlocker designed for the locking and sealing of threaded fasteners between 1/4" and 3/4" (6 to 20 mm). It not only works on active metals (e.g. brass, copper) but also on passive substrates such as stainless steel and plated surfaces. It tolerates minor surface contaminations from various oils, such as cutting, lubrication, anti-corrosion and protection fluids.

Loctite 243 is the recommended replacement for Loctite 2440™

This "Next Generation" threadlocker provides:
  • Upgraded temperature resistance - up to 360°F
  • Oil tolerant curing on as-received fasteners without cleaning
  • Primerless performance on both inactive and active metals
PRICE
$73.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size50 mL Bottle

Product Details

Capacity50 mL
DescriptionPrimerless/Removable Med Strength Threadlocker
ColorBlue
Manufacturers Part Number1329467
ResistanceAcetone, Brake Fluid, Ethanol, Leaded Petrol
BrandLoctite