Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Great Stuff

Model # :WBB3196726

MPN #: 99108860

Great Stuff™ Big Gap Filler Insulating Foam Sealant, 1 Hour Cure Time, 12 oz. Capacity - Pkg Qty 12

Product Description
Great Stuff™ Big Gap Filler Insulating Foam Sealant is an expanding foam sealant that fills, seals and insulates gaps up to 3 inches. This ready-to-use sealant is specially formulated to take on common areas of energy loss such as rim joists/sill plates, plumbing, HVAC, and other larger penetrations

Features:
  • Expands to fill, seal, and insulate gaps up to 3 inches (76mm)
  • Forms a long-lasting, airtight, weather-resistant seal (GS-119)
  • Adheres to wood, metal, masonry, glass, and most plastics
  • All-direction dispensing
  • Interior/exterior use
  • Tack-free in 5-15 minutes; trimmable in one hour
  • Paintable, stainable and sandable (GS-120)
  • Cream-colored foam for easy identification
  • UL classified


PRICE
$294.00  Sold in packages of 12 / $24.50 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size12 oz.

Product Details

Insulation ValueR-Factor 3.7 Per Inch
TypeInsulating Foam Sealant
Full Cure Time1 Hour
Package Quantity12
DescriptionBig Gap Filler Insulating Foam Sealant
ColorYellow
Manufacturers Part Number99108860
BrandGreat Stuff

Compliance & Certifications

CertificationsUL Classified