This 13-1/4" round wall clock features Quartz movement and a black frame. Easy-to-read white dial has Arabic numerals, black minute and hour hands, a red second hand, PVC clock face and glass front lens. Wall clock runs on one AA battery (sold separately).
Lorell® 13-1/4" Round Quartz Wall Clock, Plastic Case, Black
|
Questions & Answers (0)
Product Description
PRICE
$39.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/4 in |
| Height | 13-1/4 in |
Product Details
| Type | Wall Clock |
| Frame Color Family | Black |
| Mechanism | Quartz |
| Face Color Family | White |
| Number Type | Arabic/Standard |
| Display Type | Analog |
| Lens Material | Glass |
| Description | 13-1/4" Round Quartz Wall Clock |
| Package Quantity | 1 |
| Frame Material | Plastic |
| Manufacturers Part Number | LLR60989 |
| Shape | Round |
| Brand | Lorell |