Pyramid DIG-4B Independent LED Digital Clock with 6' Cord - 4-Digit, 4" Numerals
Write a Review
|
Questions & Answers (0)
Product Description
Stand alone digital clock with extra large 4" numerals and ultra bright red LED display. This ultra bright red LED digital clock is ideal for long hallways and large open spaces such as offices, warehouses, production facilities, schools or hospitals. Extra large 4" high characters and LED display is easy to read from distances up to 250'. Displays hour and minutes. Sleek, low profile design with non-glare lens and black frame. PM indicator light. Choose from 12 Hour (AM/PM) or 24 Hour (Military) time format. Automatically resets in the event of a power outage. Plug into any standard wall outlet with its 110V AC 6' cord. Internal battery backup keeps time up to 8 days. Includes wall bracket for safe and secure mounting. Proudly made in the USA. For indoor use only.
PRICE
$269.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/2 in |
| Depth | 1-1/2 in |
| Height | 6-1/8 in |
| Weight | 2 lbs |
Product Details
| Type | Wall Clock |
| Frame Color Family | Black |
| Mechanism | Electric |
| Display Type | Digital |
| Description | LED Digital Clock |
| Package Quantity | 1 |
| Frame Material | Plastic |
| Manufacturers Part Number | DIG-4B |
| Shape | Rectangular |
| Brand | Pyramid Time Systems |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL Approved |