Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2952120

MPN #: 1331207

Allpoints 1331207 Broiler, Add On, 2 Burner

Product Description
    Material: Steel
  • Length: 24" | 610 Mm
  • Width: 11 3/4" | 298 Mm
  • Gauge: 10
  • Includes: Removable Grease Drawer
  • Type: 2 Burner Size
  • Depth: 5" | 127 Mm
  • Note: Heat Both Burners To Prevent Warping | Not For Use On
  • Electrical Equipment
PRICE
$789.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1331207
TypeGrates & Radiants
BrandAllPoints