- .25 Amp 250v, .75 Amp 125v
- Fits 7/8" Hole With 1-3/8" Mt Ctrs On Oval Flange, 9/16"
- Long Trip Plunger, 1/4" Male Push On Term, N.C., Push
- Switch, Black, Eaton,
Allpoints 421408 Light Switch For Star Manufacturing
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Mounting Hole | 7/8 in |
Product Details
| Type | Switch, Timer |
| Voltage | 250, 125V V |
| Color | Black |
| Manufacturers Part Number | 2ELS0243-006 |
| Amperage | 0.25, 0.75 A |
| Brand | Glenco |