Beta 1370 Engineer's Hammer, 10.5 oz. Head, 11-7/8"L Hickory Wood Handle
Write a Review
|
Questions & Answers (0)
Product Description
The Beta 1370 engineer's hammer features a solid hickory wood handle for comfort and durability. This lightweight 10.5 oz (300 g) head is a great choice when control is important. Overall length is 11-7/8"; head is 4-1/8" long with a 29/32" (23mm) square face.
PRICE
$27.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-7/8 |
| Width | 4-1/8 in |
| Height | 29/32 in |
| Weight | 1 |
| Head Length | 4-1/8 in |
| Handle Length | 11-7/8 |
| Head Weight | 0.66 lbs |
| Face Diameter | 29/32 in |
Product Details
| Handle Material | Hickory Wood |
| Type | Engineer's Hammer |
| Handle Type | Solid Hickory Wood |
| Material | Hickory Wood |
| Description | Engineer's Hammer |
| Manufacturers Part Number | 013700053 |
| Brand | Beta |