Features:
- Head Weight: 4.5 lbs.
- Durability: Built, tested, and approved to Estwing® superior quality and specification
- Hickory Wood made in the USA
Weights & Dimensions
| Length | 36 |
| Head Weight | 4.5 lbs |
| Handle Length | 36 in |
Product Details
| Type | Maul |
| Handle Material | Wood |
| Material | Wood |
| Package Quantity | 1 |
| Color | Brown |
| Handle Color Family | Brown |
| Manufacturers Part Number | EML-436W |
| Handle Type | Straight |
| Brand | Estwing |