The Beta 1370 engineer's hammer features a solid hickory wood handle for comfort and durability. This super-lightweight 3.5 oz (100 g) head is a great choice when precise control is critical. Overall length is 10-1/4"; head is 3-1/4" long with a 5/8" (15mm) square face.
Beta 1370 Engineer's Hammer, 3.5 oz. Head, 10-1/4"L Hickory Wood Handle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$21.50
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/4 |
| Width | 3-1/4 in |
| Height | 5/8 in |
| Weight | 0.3 |
| Head Length | 3-1/4 in |
| Handle Length | 10-1/4 |
| Head Weight | 0.22 lbs |
| Face Diameter | 5/8 in |
Product Details
| Handle Material | Hickory Wood |
| Type | Engineer's Hammer |
| Handle Type | Solid Hickory Wood |
| Material | Hickory Wood |
| Description | Engineer's Hammer |
| Manufacturers Part Number | 013700051 |
| Brand | Beta |