Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Atkins

Model # :WBB2952463

MPN #: 10-26HP01-1

Allpoints 1381186 Thermometer, Holding, 100-175F For Cooper-Atkins

Product Description
    Material: Stainless Steel
  • Outer Diameter: 1 5/8" Round Face | 41 Mm Round Face
  • Temperature Range: 38 To 80 C | 100 To 175 F
PRICE
$18.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number10-26HP01-1
TypeThermometer, Gauge
BrandAtkins