Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2954731

MPN #: 621151

Allpoints 621151 Thermometer, Fridge/Freezer

Product Description
  • Pro-Accurate® Refrigerator/Freezer Thermometer
  • 40 To +80°F/-40 To +27°C.
  • Target Range Indication.
  • Polycarbonate Case.
  • Non-Mercuric Column.
  • Nsf Approved
PRICE
$4.68

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number621151
TypeThermometer, Gauge
BrandAllPoints