- Color: Purple Plasitc
- Material: Stainless Steel Stem
- Length: 5" Stem | 127 Mm Stem
- Outer Diameter: 1" Dial | 25 Mm Dial
- Temperature Range: -10 Degrees To 100 Degrees C | 0 Degrees
- To 220 Degrees F
- Includes: Storage Sleeve W/ Built-In Recalib
Allpoints 1381271 Thermometer, 1", Bi-Therm, Allerg For Taylor Precision Products, L.P.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$10.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 6092NPR |
| Type | Thermometer, Gauge |
| Brand | Taylor Thermometer |