Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Taylor Thermometer

Model # :WBB2952241

MPN #: 9523

Allpoints 1381253 Thermometer, Infrared, Gun Style For Taylor Precision Products, L.P.

Product Description
    Material: Plastic High Impact
  • Width: 1" Lcd Display | 25 Mm Lcd Display
  • Temperature Range: -45 To 400 C | -49 To 752 F
  • Includes: Carrying Case An (2) Aaa Batteries (#253-1243)
  • Type: Backlight Feature | Laser Sighting | Non-Contact
  • Infrared M
PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number9523
TypeThermometers
BrandTaylor Thermometer