66 Piece Stainless Steel Woodruff Key Assortment Maintenance Kit - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
Precise, stainless steel keys. Used for pulley and drive shaft applications where corrosion resistance is a factor. Handy kit for shop toolroom or toolbox. On hand when needed saves time and money. Plastic compartment box is easy to store. Stainless Steel Woodruff Key Assortment contains: 5 each 1/16" x 3/8", 3/32" x 3/8", 1/8" x 3/8", 1/16" x 1/2", 3/32" x 1/2", and 1/8" x 1/2"; 4 each 1/8" x 5/8", 5/32" x 5/8", 3/16" x 5/8", 1/8" x 3/4", 5/32" x 3/4", 3/16" x 3/4", and 1/4" x 3/4"; 3 each 3/16" x 7/8" and 1/4" x 7/8"; and 2 each 1/4" x 1".
PRICE
$225.95
2
2
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.7 lbs |
Product Details
| Type | Woodruff Keys |
| Country of Origin | Made in USA |
| Package Quantity | 66 |
| Description | Maintenance Kits |
| Manufacturers Part Number | 13970 |
| Container Material | Stainless Steel |
| Brand | Precision Brand |