- Fitting 1/8-27PTF 45D SS PV (5)
- Fitting 1/4-28SAE-LT SS PV (5)
- Fitting 1/4-28SAE-LT 45D SS PV (5)
- Fitting 1/8-27PTF SS PV (15)
- Fitting 1/4-28SAE-LT 90D SS PV (15)
- Fitting 1/8-27PTF 90D SS PV (5)
Grease Fitting Stainless Steel Assortment 50 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Includes:
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Unit of Measurement | Inch |
Product Details
| Type | Grease Fittings |
| Country of Origin | USA |
| Finish | Plain |
| Material | Stainless Steel |
| Package Quantity | 50 |
| Number of Items | 6 |
| Manufacturers Part Number | DISP-GFSS50 |
| Container Material | Stainless Steel |
| Brand | Handi-Chek |