- Snap Ring External M16 SS PL (10)
- Snap Ring External M25 SS PL (5)
- Snap Ring External M15 SS PL (10)
- Snap Ring External M12 SS PL (15)
- Snap Ring External M8 SS PL (15)
- Snap Ring External M20 SS PL (8)
- Snap Ring External M35 SS PL (4)
- Snap Ring External M30 SS PL (4)
- Snap Ring External M28 SS PL (5)
- Snap Ring External M22 SS PL (8)
- Snap Ring External M40 SS PL (2)
- Snap Ring External M45 SS PL (2)
- Snap Ring External M18 SS PL (10)
- Snap Ring External M14 SS PL (15)
- Snap Ring External M17 SS PL (10)
- Snap Ring External M10 SS PL (15)
Snap Ring External Assortment Stainless Steel Plain Metric 138 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Includes:
PRICE
$319.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Unit of Measurement | Metric |
Product Details
| Type | Snap Ring |
| Country of Origin | USA |
| Finish | Plain |
| Material | Stainless Steel |
| Package Quantity | 138 |
| Number of Items | 16 |
| Manufacturers Part Number | DISP-DSH138SS |
| Container Material | Stainless Steel |
| Brand | Handi-Chek |