Nilfisk Antistatic Hose For Use With Attix 33 & 44, 13' L
Write a Review
|
Questions & Answers (0)
Product Description
Standard red antistatic hose for use with Nilfisk ATTIX 33 and 44 electric tool start models.
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 156 in |
Product Details
| Type | Antistatic Hose |
| Material | Plastic |
| Description | Antistatic Hose |
| Color | Red |
| Manufacturers Part Number | 107413543 |
| For Use With | Attix 33; Attix 44 |
| Brand | Nilfisk |