- Nilfisk/Advance 34RST, 34RST EcoFlex
- Nilfisk/Advance Adhancer
- Nilfisk/Advance Adhancer W28C, W32-C
- Nilfisk/Advance Advenger, Advenger AXP
- Nilfisk/Advance AquaPLUS, AquaPLUS AXP Adphibian
- Nilfisk/Advance CMAX 28ST
- Nilfisk/Advance CMAX 34ST
- Nilfisk/Advance Convertamatic
- Nilfisk/Advance Convertamatic 200B, 200BD
- Nilfisk/Advance Convertamatic 240LX
- Nilfisk/Advance Convertamatic 260B
- Nilfisk/Advance Convertamatic 265LX
- Nilfisk/Advance Convertamatic 285LX
- Nilfisk/Advance Convertamatic 28LX
- Nilfisk/Advance Convertamatic 325LX, 385LX
- Nilfisk/Advance Convertamatic 32B, 32BD, 38BD
- Nilfisk/Advance Convertamatic 32LX, 38LX
- Nilfisk/Advance ConvertaMax 20, 26
- Nilfisk/Advance ConvertaMAX 28
- Nilfisk/Advance ConvertaMAX 34
- Clarke Encore S20, L20
- Clarke Encore S20E
- Clarke Focus II Large
- Nilfisk/Advance Hydro-Retriever 260BHD
- Nilfisk/Advance Hydro-Retriever 3800
- Nilfisk/Advance Micromatic M17E
- Nilfisk/Advance Micromax 17E
- Clarke Vantage 17 (Battery)
- Clarke Vantage 17 (Cable)
- Clarke Vision 21i , Vision V
- Clarke Vision 38I-32I IX-26I IX
- Nilfisk/Advance Warrior ST, Warrior EcoFlex
- Nilfisk/Advance Whirlamatic UHSB20, Whirlamatic UHSBD20
Replacement Drive Wheel For Alto/Clarke 439704
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$4.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Width | 2-1/2 in |
Product Details
| Style | Wheel |
| Description | Replacement Drive Wheel |
| Color | Black |
| Manufacturers Part Number | GWHG00002 |
| For Use With | Alto/Clarke 439704 |
| Part Type | Drive Wheel |
| Brand | Gofer Parts |