Nilfisk Attix 19 AS/E XC Wet/Dry Vacuum w/Tool Start & Automatic Filter Cleaning, 19 Gallon Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Attix 19 AS/E XC is a 19-gallon contractor-grade wet/dry vacuum that is built to outlast and out-perform traditional shop-style vacuums. Featuring durable construction, low-noise level, and XtremeClean fully-automatic filter cleaning system, Attix 19 AS/E XC includes auto-tool start for use with electric power tools, built-in storage for hose and accessories, and comes equipped with full accessory kit and synthetic dust bag. Suitable for drywall dust.
PRICE
$2,209.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 23 in |
| Height | 38 in |
| Weight | 85 lbs |
| Water Lift | 105 in |
| Cord Length | 30' |
| Hose Diameter | 1-1/4 in |
| Hose Length | 16 ft |
Product Details
| Type | Wet/Dry Vacuum |
| CFM | 120 CFM |
| Type of Power | Corded |
| Color | Blue |
| Amperage | 12 A |
| Filter Type | Standard |
| Style | Attix 19 AS/E XC |
| Capacity | 19 gal |
| Wattage | 1200 W |
| Voltage | 120 V |
| Material | Stainless Steel |
| Manufacturers Part Number | 107408932 |
| Decibels | 57 |
| Brand | Nilfisk |