GoGreen Power 3 Outlet Cube Adapter, GG-3406GN - Green
Write a Review
|
Questions & Answers (0)
Product Description
The GoGreen Power 3 Outlet cube adapter adds versatility to your electrical needs simply with its plug and play feature. Thanks to the adapters unique easy access design, you can use the adapter on any grounded wall receptacle while keeping one of your outlets free and flexible at all times. Adapter has a 15 amp rating allowing maximum power for all your needs.
PRICE
$4.26
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.25 in |
| Width | 3 in |
| Height | 1.25 in |
| Weight | 0.4 lbs |
Product Details
| Package Quantity | 1 |
| Description | 3 Outlet Cube Adapter |
| Number of Conductors | 3 |
| Color | Green |
| Manufacturers Part Number | GG-3406GN |
| Amperage | 15 A |
| Brand | GoGreen Power |
| Number of Receptacles | 3 |