- Shallow and Deep 12-Point Socket Openings – Provides an exact fit and maximum contact for hex fasteners
- Fully Stepped Shoulders – The narrowed diameter stretches to the base of the socket on small, deep-length sizes, providing greater reach into tight, recessed areas
- Exterior and Interior Finishes – The chrome-plated exterior is highly corrosion-resistant and wipes clean to a mirror finish, and the interior chrome plating is supplemented with a clear coat or painted finish where needed for full coverage
- Large, Stamped Markings – Markings are permanently impressed into the material by a roll-stamp die and are clearly visible because of their extra-deep outline
- Socket Rails – The twist-to-lock clips on the rails hold sockets securely and can be repositioned anywhere along the rails
- 50-pc. 1/4 in. drive shallow and deep 12-point sockets: 5/32 - 9/16 in., 4 - 15 mm
- 68-pc. 3/8 in. drive shallow and deep 12-point sockets: 1/4 - 1 in., 6 - 24 mm
- 96-pc. 1/2 in. drive shallow and deep 12-point sockets: 3/8 - 1-1/2 in., 10 - 38 mm
- 10-pc. 18 in. socket rails
- 4-pc. 18 in. rail trays
- 2-pc. 13 in. socket rails
- 2-pc. 8 in. socket rails
- 8 in. 2-rail tray
- 13 in. 2-rail tray
Tekton 1/4", 3/8", 1/2" Drive Shallow & Deep 12 Point Socket Set with Rails & Trays 214 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$719.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Socket Depth Style | Standard & Deep |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 5/32 - 1-1/2 in, 4 - 38 mm |
| Drive Size | 1/4, 3/8, 1/2 in |
Product Details
| Type | Hand Socket Set |
| Measuring System | SAE (Fractional), Metric(MM) |
| Number of Pieces | 214 |
| Color | Silver |
| Socket/Wrench Points | 12 |
| Impact Approved | No |
| Material | Steel |
| Manufacturers Part Number | SHD99203 |
| Brand | Tekton |