- Large, Stamped Markings – Permanently impressed into the material by a roll-stamp die and as large as possible while still being readable along the socket's curved surface
- Exterior and Interior Finishes – The exterior is chrome-plated and the interior is chrome-plated and supplemented with a clear coat or painted finish where needed for full coverage
- 12-Point Socket Opening – Get more access positions for multiple types of fasteners, including hex, double hex, and square
- Prevents Fastener Round-Off – Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- Secure Drive Tool Engagement – Detent grooves and beveled edges provide a smooth and secure connection with the drive tool
- 14-pc. 1/4 in. drive shallow 12-point metric sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm
- 14-pc. 1/4 in. drive deep 12-point metric sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm
- 1-pc. 1/4 in. drive 90-tooth quick-release ratchet: 6 in.
- 1-pc. 1/4 in. drive magnetic hex bit holder
- 1-pc. 1/4 in. drive spinner handle
- 3-pc. 1/4 in. drive extension bars: 3/4, 3, 6 in.
- 1-pc. 1/4 in. drive universal joint
- Socket and accessories rails and tray
Tekton 1/4" Drive Shallow & Deep 12 Point Socket & Ratchet Set with Rails & Tray, 35 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$109.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Socket Depth Style | Standard & Deep |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 4 - 15 mm |
| Drive Size | 1/4 in |
Product Details
| Type | Hand Socket Set |
| Measuring System | Metric(MM) |
| Number of Pieces | 35 |
| Color | Silver |
| Socket/Wrench Points | 12 |
| Impact Approved | No |
| Material | Steel |
| Manufacturers Part Number | SKT03202 |
| Brand | Tekton |