Spark Plug Socket, 3/8" Drive, 5/8" Extra Deep
|
Questions & Answers (0)
Product Description
Spark Plug Socket, 3/8" Drive, 5/8" Extra Deep
3/8" drive extra long (4-1/2") spark plug socket eases the placement or removal of plugs in deep recesses. Heavy duty rubber insert grips plug without damaging insulation. Knurled barrel for non-slip grip. Tool features 3/4" external hex and black oxide finish.
3/8" drive extra long (4-1/2") spark plug socket eases the placement or removal of plugs in deep recesses. Heavy duty rubber insert grips plug without damaging insulation. Knurled barrel for non-slip grip. Tool features 3/4" external hex and black oxide finish.
PRICE
$18.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Socket Depth Style | Deep |
| Drive Size | 3/8 in |
| Opening Size | 5/8 Spark Plug in |
Product Details
| Type | Hand Socket |
| Socket/Wrench Points | 6 |
| Measuring System | SAE (Fractional) |
| Impact Approved | No |
| Color | Black Oxide |
| Manufacturers Part Number | KTI-22219 |
| Brand | K-Tool International |