Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stanley

Model # :WBB983898

MPN #: 14-563

Stanley 14-563 FatMax® Compound Action Aviation Snips, Straight

Product Description
Stanley® 14-563, FatMax® Compound Action Aviation Snips, Straight

  • Cuts up to 18 gauge (1.2 mm) cold-rolled steel or 23 gauge (0.7 mm) stainless steel.
  • Forged Chrome Molybdenum steel cutting blades for strength, durability and long cutting life.
  • Serrated cutting blades provide a sturdy bite and help prevent material from slipping during use.
  • Latch design allows for a quick single handed operation
  • Adjustment-free fasteners prevent loosening of the blades.
  • Meets or exceeds ANSI standards.


  • PRICE
    $20.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length9-7/8 in
    Length of Cut1-1/2 in
    Size9-7/8"

    Product Details

    TypeAviation
    Cutting DirectionStraight
    DescriptionSnips
    Manufacturers Part Number14-563
    BrandStanley