Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chicago Pneumatic

Model # :WBB3227820

MPN #: 6151950104

Chicago Pneumatic 1/8" Air Pencil Die Grinder, 1/4" Air Inlet, 60000 RPM

Product Description
This very compact pencil die grinder will fit your most constrained access applications to keep your quality at the highest standard. It features a high speed of 60,000 RPM to meet your needs when precision is a key factor in your grinding applications. With only 1/2 lbs - 0.2 kg, it offers a high level of user comfort.

Features:
  • Very low noise level for greater comfort
  • High free speed allows for greater accuracy
  • Silencer hose included
  • 3 mm and 1/8" collets included
  • Lightweight for great maneuverability


PRICE
$249.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/4
Weight0.4 lbs
Collet Size1/4

Product Details

RPM60000 rpm
CFM7 CFM
Horsepower0.05 HP
ColorRed/Black
Tool TypeDie Grinder
Pressure90 psi
Max PSI90 psi
MaterialAluminum
DescriptionAir Pencil Die Grinde
Package Quantity1
Manufacturers Part Number6151950104
Free Speed60000 rpm
ExhaustRear
BrandChicago Pneumatic

Warranty

Warranty1 yr