Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunex

Model # :WBB982681

MPN #: SX5210

Sunex Tools Air Die Grinder, 1/4" Air Inlet, 20000 RPM

Product Description
  • Full 1.0 HP motor to power through the toughest jobs
  • Erickson industrial collet to secure accessories under high torque
  • Composite handle for lightweight control


PRICE
$149.95

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7.4 in
Weight2 lbs
Spindle Size1/4"
Hose Size Inside Diameter3/8"

Product Details

Handle MaterialComposite
RPM20000 rpm
ColorBlack Composite
Air Inlet Thread Size (NPT)1/4" in
Grinder TypeStraight Die
DescriptionAir Die Grinder
Manufacturers Part NumberSX5210
DutyHeavy
PSI90 psi
Motor Horsepower1 HP
CFM @ 90 PSI4 CFM
Free Speed20000 rpm
ExhaustRear
BrandSunex

Warranty

Warranty2 yr