Quantum Partition Wall System BLH14C 14" Clear Label Holder
Write a Review
|
Questions & Answers (0)
Product Description
A user friendly method for identifying product. Affix directly to the front on any basket. Basket sold separately.
PRICE
$4.42
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 14 in |
| Height | 2 in |
| Weight | 0 lbs |
Product Details
| Assembly Required | Yes |
| Type | Label Holder |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | BLH14C |
| Brand | Quantum Storage Systems |