Features:
- Quick and easy identification of stored objects
- Suitable for fitment directly to truss
- Fits all sizes of shelves
Weights & Dimensions
| Length | 3 in |
Product Details
| Style | Blank Label Holder |
| Type | Label Holder |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Label Holder |
| Color | Clear |
| Manufacturers Part Number | LH3C |
| Accessory Type | Label Holder |
| Brand | Quantum Storage Systems |