Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shurtape

Model # :WBB2939572

MPN #: 202880

Shurtape® 14-Day ShurRELEASE® Blue Painter's Tape, Multi-Surface, 48mm x 55m - Case of 24

Product Description
Premium grade, medium adhesion blue painter's tape for interior and exterior masking of multiple surfaces, such as painted walls, glass, vinyl, metal and wood, when easy, no-residue removal is a must. CP 27® is designed with a synthetic rubber-based adhesive that prevents lifting and paint seepage, while allowing it to remove cleanly from surfaces without damage for up to 14 days to deliver superior results.

Features
  • Premium grade blue painter's tape
  • For multi-surface use
  • Medium adhesion
  • UV-resistant
  • Easy, no-residue removal
  • Prevents lifting and paint seepage for cleaner paint lines
  • Removes cleanly for up to 14 days without surface damage
  • Fine structured crepe paper backing
  • Synthetic rubber-based adhesive

Priced 12 rolls per case. Sold in multiples of 2 cases.

PRICE
$289.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 yd
Width1.88 in
Thickness5.08 mils mil
Tensile Strength22.5
Core Size3 in

Product Details

TypePainter's Tape
ColorBlue
SeriesCP 027
Tape DutyPremium Grade
Service Temperature Range50 F - 200 F
MaterialFine structured crepe (FSC)
Package Quantity24
Manufacturers Part Number202880
Percent Elongation10%
BrandShurtape

Warranty

Warranty1 Year Limited