Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shurtape

Model # :WBB2939561

MPN #: 160178

FrogTape® Painter's Tape, Multi-Surface, Green, 36mm x 55m - Case of 24

Product Description
Premium grade, multi-surface painter's tape for interior or exterior masking on cured painted walls, wood trim, glass and metal. CF 120 (FrogTape® brand painter's tape) is a medium adhesion masking tape made with exclusive PaintBlock® Technology, a super-absorbent polymer that reacts with latex paint and instantly gels to form a micro-barrier that seals the edges of the tape to prevent paint bleed and deliver very sharp paint lines.

Features
  • Premium grade painter's tape
  • For multi-surface use
  • Medium adhesion
  • Exclusive PaintBlock® Technology
  • Prevents paint bleed to deliver very sharp paint lines
  • 21-day clean removal
  • Withstands direct sunlight for up to 7 days
  • Housed in a plastic canister to protect tape edges for longer shelf life
  • Crepe paper backing
  • Rubber-based adhesive
PRICE
$249.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 yd
Width1.41 in
Thickness5.7 mils mil
Tensile Strength22
Core Size3 in

Product Details

TypePainter's Tape
ColorGreen
SeriesCF 120
Tape DutyPremium Grade
Service Temperature RangeUp to 200 F
MaterialFine structured crepe (FSC)
Package Quantity1
Manufacturers Part Number160178
Percent Elongation10%
BrandShurtape

Warranty

Warranty1 Year Limited