Nexel
Model # :WBDPS14GZ
Nexel® Poly-Green®, Adjustable Double Shelf Post Bracket, 14"D
Write a Review
|
Questions & Answers (0)
Product Description
Double Shelf Bracket, Adjustable, Post Mount, Poly-Green®, 14"D
Perfect for creating wall storage area where floor space isn't available. Use Double Shelf Bracket for assembling shelves in a continuous run. Double Shelf Bracket attaches to one post. Order one additional post kit for every 2 shelves. Poly-Green® features a true powder-epoxy over zinc-chromate electro-plating that ensures a strong durable finish and handles temperature and moisture extremes well. NEXGard®, an anti-microbial agent protects the epoxy coating from bacteria, mold, and mildew. Handles all environmental conditions. Limited fifteen-year warranty against rust and corrosion.
Perfect for creating wall storage area where floor space isn't available. Use Double Shelf Bracket for assembling shelves in a continuous run. Double Shelf Bracket attaches to one post. Order one additional post kit for every 2 shelves. Poly-Green® features a true powder-epoxy over zinc-chromate electro-plating that ensures a strong durable finish and handles temperature and moisture extremes well. NEXGard®, an anti-microbial agent protects the epoxy coating from bacteria, mold, and mildew. Handles all environmental conditions. Limited fifteen-year warranty against rust and corrosion.
PRICE
$12.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Depth | 14 in |
| Height | 5-7/8 in |
Product Details
| Assembly Required | Yes |
| Type | Double Post Bracket |
| Color | Green |
| Application | Wet/Dry |
| Accessory Type | Shelf Bracket |
| Finish | Poly-Green® |
| Material | Steel |
| Description | Adjustable Double Shelf Post Bracket |
| Package Quantity | 1 |
| Manufacturers Part Number | DPS14GZ |
| Brand | Nexel |
Warranty
| Warranty | 15 Year Limited yr |
Compliance & Certifications
| NSF Certified | Y |