Poly-Green® Double Arm Fixed Wall Bracket holds two wire shelves (one per side) and attaches directly to the wall with the included wall-mounting plate. Add our Wire Shelf to these Shelf Brackets. Poly-Green® features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Limited Fifteen Year Warranty. NSF approved for wet or dry use. Mounting hardware not included.
Nexel
Model # :WBDAB21GZ
Nexel® Poly-Green®, Fixed Double Shelf Wall Mount Bracket, 21"D
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.50
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Depth | 21 in |
| Height | 5-7/8 in |
Product Details
| Assembly Required | Yes |
| Type | Double Fixed Bracket |
| Color | Green |
| Application | Wet/Dry |
| Accessory Type | Shelf Bracket |
| Style | C |
| Finish | Poly-Green® |
| Material | Steel |
| Description | Fixed Double Shelf Wall Mount Bracket |
| Package Quantity | 1 |
| Manufacturers Part Number | DAB21G |
| Brand | Nexel |
Warranty
| Warranty | 15 Year Limited |
Compliance & Certifications
| NSF Certified | Y |