- Refined Edges – Each bit has slightly chamfered edges and a smooth top face to optimize engagement with fasteners
- Long Reach Bits – The long bit has 2.4 more inches of reach compared to our standard length bit sockets, allowing you to reach deep into narrow, recessed areas
- Straight, Permanent Connection – The bit is pressed directly into the socket for a permanent connection that won't loosen over time or under stress
- Large, Stamped Markings – Markings are permanently impressed into the material by a roll-stamp die and are clearly visible because of their extra-deep outline
- Socket Rail – The twist-to-lock clips on the rail hold sockets securely and can be repositioned anywhere along the rail
Tekton 1/4'' Drive Long Hex Bit Socket Set with Rails & Tray, 21 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$68.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Socket Depth Style | Long |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 5/64 - 5/16 in, 2 - 8 mm |
| Drive Size | 1/4 in |
Product Details
| Type | Hex Bit Socket Set |
| Measuring System | SAE(Fractional), Metric(MM) |
| Number of Pieces | 21 |
| Color | Silver |
| Impact Approved | No |
| Material | Steel |
| Manufacturers Part Number | SHB90206 |
| Brand | Tekton |