- S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- Star-shaped Torx® bit has 6-lobes; Tamper-Resistant Torx® bits have hollow center to accommodate the post on TR fasteners
- 6-lobe External Star (female) fasteners designed for a high-torque fit with E-Star fasteners
- Large die-stamped size markings are easy to read and can't wear off
- Four detent grooves provide a secure connection with the drive tool
- Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- 12-pc. 3/8 in. drive Torx® bit sockets: T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60
- 12-pc. 3/8 in. drive long Torx® bit sockets: T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60
- 12-pc. 3/8 in. drive external star sockets: E4, E5, E6, E7, E8, E10, E11, E12, E14, E16, E18, E20
- Carrying case
Tekton 3/8" Drive Torx/TR Torx Bit & External Star Socket Set with Case, 36-Piece
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$105.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Socket Depth Style | Standard |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | T10 - T60, TR10 - TR60, E4 - E20 |
| Drive Size | 3/4 in |
Product Details
| Type | Hand Socket Set |
| Measuring System | Torx, E-Torx |
| Number of Pieces | 36 |
| Color | Silver |
| Impact Approved | No |
| Material | Steel |
| Manufacturers Part Number | SKT15402 |
| Brand | Tekton |