- Part of the L-BOXX Stacking Organization System-This module easily integrates with all other components in the L-BOXX family of products
- Secure Latch Connection – Press both side handles in and lift up to remove the rack from the stack
- Quick Access Drawer – Access drawer contents without taking apart your organization stack, and use the included write-on labels to easily identify the drawer contents
- Optimized Laser-Marked Foam Layouts – We designed and cut the foam for this set in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit
- Two-Color Foam – Two color-contrasting foam layers are permanently bonded together with a heat lamination process, making any missing tools immediately visible
- Cut in Michigan - We design and cut each foam organizer in our Grand Rapids, Michigan, manufacturing facility to optimize for high density, easy access, and secure fit.
- Foam Materials and Construction - We use USA-made, closed-cell polyethylene foam that won't absorb liquids. It has two bonded layers, with a slightly denser black surface layer for cleaner cutouts and better tear resistance. The red layer beneath creates a shadow board effect, so missing tools are easy to spot at a glance.
- 12-pc. 3/8 in. drive Torx bit sockets: T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60
- 12-pc. 3/8 in. drive long Torx bit sockets: T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60
- 12-pc. 3/8 in. drive external star sockets: E4, E5, E6, E7, E8, E10, E11, E12, E14, E16, E18, E20
- 8-pc. 3/8 in. drive triple square bit sockets: M4, M5, M6, M7, M8, M9, M10, M12
- 3-pc. 3/8 in. drive square bit sockets: #1, #2, #3
- Magnetic hex bit holder socket
- Open top drawer and rack
Tekton 3/8'' Drive Standard & Long Bit Socket Set with Drawer & Rack, 48 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Socket Depth Style | Standard & Long |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | T10 - T60, TR10 - TR60, E4 - E20 |
| Drive Size | 3/8 in |
Product Details
| Type | Bit Socket Set |
| Measuring System | Torx, E-Torx |
| Number of Pieces | 48 |
| Color | Silver |
| Impact Approved | No |
| Material | Steel |
| Manufacturers Part Number | SHB91707 |
| Brand | Tekton |