- Part of the L-BOXX Stacking Organization System-This module easily integrates with all other components in the L-BOXX family of products
- Secure Latch Connection – Press both side handles in and lift up to remove the rack from the stack
- Quick Access Drawer – Access drawer contents without taking apart your organization stack, and use the included write-on labels to easily identify the drawer contents
- Optimized Laser-Marked Foam Layouts – We designed and cut the foam for this set in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit
- Two-Color Foam – Two color-contrasting foam layers are permanently bonded together with a heat lamination process, making any missing tools immediately visible
- 4-pc. 1/2 in. drive extensions: 1-1/2, 3, 6, 10 in.
- 3-pc. 1/2 in. drive wobble extensions: 3, 6, 10 in.
- 1/2 in. drive x 7.5 wobble L-handle
- 1/2 in. universal joint
- 1/2 in. (F) x 3/8 in. (M) Reducer
- 1/2 in. (F) x 3/4 in. (M) Adapter
- 1/2 in. x 1/4 in. magnetic hex bit holder socket
- 1/2 in. x 10-1/2 in. quick-release ratchet
- 38-pc. 1/2 in. deep and shallow 12-pt sockets: 3/8 - 1-1/2 in.
- 58-pc. 1/2 in. deep and shallow 12-pt sockets: 10 - 38 mm
- 6-pc. open top drawer and rack
- Stacking tool cart dolly
- Top for stacking drawer rack
Tekton 1/2" Drive Shallow Deep 12-Point Socket & Ratchet Set in Modular Tool Cart, 109-Piece
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,059.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Socket Depth Style | Shallow and Deep |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 3/8 - 1-1/2 in, 10 - 38 mm |
| Drive Size | 1/2 in |
Product Details
| Type | Hand Socket Set |
| Measuring System | SAE(Fractional), Metric(MM) |
| Number of Pieces | 109 |
| Color | Silver |
| Socket/Wrench Points | 12 |
| Impact Approved | No |
| Material | Steel |
| Manufacturers Part Number | SKT26301 |
| Brand | Tekton |