Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
HeatStar

Model # :WBB2255385

MPN #: F105111

HeatStar 14" Dia. Duct Adapter For Indirect Fired Forced Air Kerosene Heater, Black

Product Description
The duct adapters are designed to connect heat ducts to indirect-fired forced air kerosene heaters for indoor temperature control in commercial or residential environments. These adapters provide a quick and efficient method of connecting heat ducts to heaters for assembly ease. The steel construction ensures added strength in harsh working conditions. Black color finish. The product has a limited warranty of 1 year. Dimensions are 16-1/2"H x 16-1/2"W x 5-1/8"D.

PRICE
$339.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-3/4 in
Width16-3/4
Depth5-1/8 in
Height16-1/2 in
Weight8 lbs
Duct Size14 in
Diameter14 in

Product Details

MaterialSteel
ColorBlack
Manufacturers Part NumberF105111
BrandHeatStar

Warranty

Warranty1 yr