Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3084787

MPN #: 46-8D-24-4T-L

Strong Hold® 4-Tier 8 Door Extra Heavy Duty Locker, 48"W x 24"D x 75"H, Gray, Assembled

Product Description
These 4-tier 14 ga Strong Hold lockers are built to support your industrial workplace storage needs. Welded by professionals and reinforced by rivets, they measure 48"W x 24"D x 75"H.

There are 4 compartments that measure 24"W x 24"D x 18"H each. Securable by a standard padlock, the doors are supported by 8 ga leaf hinges that ride on a low friction bearing surface. These hinges provide years of smooth operations. The legs stand at 3" tall and feature an easy access floor mounting system to anchor the lockers down.

Shipped fully assembled, this locker is immediately ready for use. We are a veteran-owned small business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 25-year warranty.

Features:
  • Extra heavy duty 14 ga welded steel construction with reinforcing rivets
  • 8 compartments that measure 24"W x 24"D x 18"H each
  • Easy access to the floor mounting system featuring access holes with grommets that can be used for wire access
  • Securable with a standard padlock
  • Ships fully assembled and ready for use from Louisville, Kentucky
  • 25-year warranty


PRICE
$2,725.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height75 in
Compartment Width48 in
Compartment Depth24 in
Compartment Height18 in
Weight457 lbs

Product Details

Lock TypePadlock Hasp
TypeGeneral Purpose Heavy Duty Locker
Shelf Capacity500 lbs
Door Handle TypeLever Pull
ColorGray
Door TypeSolid
Tier TypeFour Tier
Configuration1 Wide
Number of Doors8
Number of Shelves3
MaterialSteel
Construction TypeAssembled
Number of Compartments8
Manufacturers Part Number46-8D-24-4T-L
Shelf MaterialSteel
BrandStrong Hold

Warranty

Warranty25 yr