Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB316061

Global Industrial™ Heavy Duty Storage Cabinet, 14 Gauge, 48"W x 24"D x 78"H, Gray

Product Description
This all-welded, extra heavy-duty steel storage cabinet features extra heavy 14 gauge body and doors. Ideal for applications requiring a tough cabinet with high capacity shelves. Shelves adjust on 3" centers and are designed to support up to 1450 lbs. uniformly distributed. Three-point steel locking system is operated by a 3/16" thick steel handle. Full door height piano hinges for strength and security. Durable gray powder coat finish. Storage cabinets are shipped assembled and ready to use immediately. Made in the USA.

PRICE
$1,699.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1699.00
Buy 6 units - 10 units
1615.00Save $84.00 (5%)
Buy 11+ units
1565.00Save $134.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height78 in
Weight456 lbs
Gauge14 ga

Product Details

Lock TypePadlock Hasp
TypeStorage Cabinet
Shelf Capacity1450 lbs
Number of Adjustable Shelves4
ColorGray
Door TypeSolid
Handle TypeLever
StyleFull Height
Number of Doors2
Number of Shelves4
MaterialSteel
Construction TypeAll-Welded
Number of Compartments5
Package Quantity1
Manufacturers Part Number316061
Number of Fixed Shelves1
Base TypeFrame
BrandGlobal Industrial

Warranty

Warranty1 yr