- Made from high grade alloy steel
- Rounded corners on hex and square opening for stress relief
Vega 5/16" x 3/8" Magnetic Sq. Dr Bit Holder x 2-3/4", S2 Steel, Gunmetal Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$15.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 |
| Size | 5/16 in |
Product Details
| Type | Bit Holder |
| Drive | 3/8 |
| Finish | Gunmetal Gray |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | Mag Square Drive Bit Holder |
| Shank Type | Square |
| Manufacturers Part Number | M2HC516SK2 |
| Tip Type | Standard Hex |
| Brand | Vega |