Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBDAB14EP

Nexel® Silver Epoxy, Fixed Double Shelf Wall Mount Bracket, 14"D

Product Description
Double Shelf Brackets
Double Shelf Brackets hold two wire shelves (one per side) and attach directly to the wall with the wall-mounting plates (included). Sold individually.

Add our Wire Shelf to these Shelf Brackets. They're available in a variety of finishes and sizes so you can create customized shelving units.
PRICE
$13.25

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/2 in
Depth14 in
Height5-7/8 in

Product Details

Assembly RequiredYes
TypeDouble Fixed Bracket
ColorSilver
ApplicationWet/Dry
Accessory TypeShelf Bracket
StyleC
FinishSilver Epoxy
MaterialSteel
DescriptionFixed Double Shelf Wall Mount Bracket
Package Quantity1
Manufacturers Part NumberDAB14EP
BrandNexel

Warranty

Warranty7 Year Limited yr

Compliance & Certifications

NSF CertifiedY