Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB396960

Global Industrial™ Tall Cardboard Corrugated Boxes, 14"L x 14"W x 30"H, Kraft - Pkg Qty 20

Product Description
These tall corrugated boxes are end loading for easy insertion and sealing.

Features:
  • May be used in place of mailing tubes
  • Ideal for shipping irregularly shaped items, such as golf clubs, shelving, fishing rods and umbrellas
  • Boxes are manufactured from 200#/ECT-32 kraft corrugated
  • Sold and shipped flat in bundle quantities of 20
  • The dimensions provided are the inside dimensions of the product
For help selecting the right box, click the BROCHURE tab below.

PRICE
$120.00  Sold in packages of 20 / $6.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
120.00
Buy 2 pkgs
114.00Save $6.00 (5%)
Buy 3+ pkgs
112.00Save $8.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length14 in
Inside Width14 in
Inside Height30 in
Weight Capacity65 lbs

Product Details

TypeTall Boxes
Box StyleRegular Slotted
ColorKraft
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity20
Manufacturers Part NumberB396960
BrandGlobal Industrial