Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Contec

Model # :WBB2385684

MPN #: PRMM4001

Contec® 14" Disposable String Mop

Product Description
This rayon/polyester blend disposable grossing mop from Contec Professional is designed to speed up turnover time in facilities, while helping to reduce cross-contamination. The Disposable String Mop is made from 98% post-industrial recycled materials. Not only does the mop hold as much liquid as comparable products, but with a 35% faster absorption rate. The single-use design eliminates the redistribution of contaminated mop water from room to room. Use Laundry-Free™ Premira® II Microfiber Pads afterwards to help disinfect, deep clean, and maintain floors.

Features:

  • Quick absorption for a faster room turnover.
  • Made from 98% post-industrial recycled materials.
  • Helps reduce cross-contamination- just dispose the dirty mop after use
  • Ideal for ORs, high irrigation cases, Labor & Delivery, and other high volume spill areas.
  • Follow up with Laundry-Free™ Premira® II Microfiber Pads for deep cleaning and maintenance


PRICE
$159.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width13 in
Mop Head Size52 oz.

Product Details

TypeCut-End
MaterialRayon/Polyester Blend
Package Quantity40
ColorWhite
Manufacturers Part NumberPRMM4001
For Use WithPRMH1005
BrandContec