Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Libman Commercial

Model # :WBB3251530

MPN #: 1798

Libman Commercial 14 oz. Blended Looped-End Wet Mop Head, Small, Green - Pkg Qty 12

Product Description
High performing blend of polyester and rayon fibers for absorbency and durability. Picks up 5-7 times its weight in water and wrings out easily. Considered the highest quality, best value style. Has up to 8 times longer life and does a much better job in shorter time, reducing labor by as much as 50%.

Features:
  • 4-ply, recycled polyester and rayon blended yarn
  • Looped-end with 1/2" tail band to provide more durability and will not tangle
  • 1.25" cloth head band
  • Picks up 5-7 times its weight in water and wrings out easily
  • Machine washable and reusable
  • Actual weight is 14oz.
  • Excellent for general cleaning, in high frequency applications
Use and Care: No break-in required. Dip mop in cleaning solution, wring thoroughly and begin cleaning. Stand mop upright and air dry. If desired, machine wash in mesh bag to prevent tangling at a temperature less than 160°F. Do not use bleach or fabric softener. Tumble dry at less than 150°F. Remove from dryer while still damp and air dry.

Commercial End Use: MRO, Plant & Warehouse; Janitorial & BSC; Office Products; Government & Military; Hospitality; Health Care & Assisted Care; Housekeeping & Maid Service; Education; Foodservice

PRICE
$84.00  Sold in packages of 12 / $7.00 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width8 in
Mop Head Size14 oz.
SizeSmall

Product Details

TypeLooped-End
MaterialPolyester Blend
Package Quantity12
ColorGreen
Manufacturers Part Number1798
BrandLibman Commercial