- Made from S2 modified shock resistant steel for professional performance and durability
- High strength industrial magnet
- C-ring locks around corresponding grooves in bit to firmly hold it in place
Vega 1/4" Magnetic Bit Holder with C Ring x 12", Stainless Steel, Gunmetal Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$18.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
| Size | 1/4 in |
Product Details
| Type | Magnetic Bit Holder |
| Drive | 1/4 |
| Finish | Stainless, Gunmetal Gray |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | S2 Steel Magnetic Bit Holder |
| Shank Type | Hex |
| Manufacturers Part Number | 1300MH1CD2 |
| Tip Type | Standard Hex |
| Brand | Vega |