- High performance stainless steel ideal for environments where corrosion and rust is severe
- C-ring locks around corresponding grooves in bit to firmly hold it in place
- Standard 1/4" shank fits most power tools and chuck adapters
Vega 1/4" Non-Magnetic Bit Holder with C-Ring x 2-1/8", S2 Steel, Gunmetal Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3.75
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/8 |
| Size | 1/4 in |
Product Details
| Type | Non-Magnetic Bit Holder |
| Drive | 1/4 |
| Finish | Gunmetal Gray |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | S2 Steel Non-Magnetic Bit Holder |
| Shank Type | Hex |
| Manufacturers Part Number | 154NH1CD |
| Tip Type | Standard Hex |
| Brand | Vega |