- Rayon, polyester, acrylic blend specially formulated to apply all floor finishes.
- Looped-end with 1/2" tail band.
- 1-1/4" cloth head band.
Libman Commercial 20 Oz. Finishing Wet Mop Head - 969 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$67.50 Sold in packages of 6 / $11.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Mop Head Size | 20 oz. |
| Size | 20 oz. |
Product Details
| Type | Looped-End |
| Material | Synthetic Blend |
| Package Quantity | 6 |
| Color | Blue |
| Manufacturers Part Number | 969 |
| Headband | 1-1/4 |
| Brand | Libman Commercial |