Super Lube Nuclear Grade Approved Grease, 14.1 oz. Cartridge - 42150 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
14.1 oz cartridge Super Lube® Nuclear Grade Approved Grease
Super Lube-N, the nuclear grade of Super Lube® multipurpose grease was developed specifically to meet the requirements of GE Nuclear Specification D50YP12 Rev.2 Super Lube-N is a fully rated NLGI-2 bearing grease and can be used to lubricate wire rope, chain, pulleys, bearings, and anything that slides, swivels, rolls or squeaks. 14.1 oz cartridge Super Lube® Nuclear Grade Approved Grease
Super Lube-N, the nuclear grade of Super Lube® multipurpose grease was developed specifically to meet the requirements of GE Nuclear Specification D50YP12 Rev.2 Super Lube-N is a fully rated NLGI-2 bearing grease and can be used to lubricate wire rope, chain, pulleys, bearings, and anything that slides, swivels, rolls or squeaks. 14.1 oz cartridge Super Lube® Nuclear Grade Approved Grease
PRICE
$359.40 Sold in packages of 12 / $29.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 9-1/4 in |
| Size | 14.1 oz |
| Diameter | 2-1/4 in |
Product Details
| Size Type | Cartridge |
| NLGI Grade | 2 |
| Package Quantity | 12 |
| Description | Nuclear Grade Approved Grease |
| Manufacturers Part Number | 42150 |
| Brand | SuperLube |